Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB921340

MPN #: TH8321R1001

VisionPRO® 8000 Thermostat W/Redlink™ 3H/2C HP or 2H/2C CON. With IAQ Contacts, White

Product Description
VisionPRO® 8000 Thermostat W/Redlink™ TH8321R1001 - 2H / 2C Conventional (3H / 2C EIM) or 3H / 2C Heat Pump (4H / 2 EIM)

VisionPRO® 8000 with RedLINK™ technology is a touchscreen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 3 Heat / 2 Cool Heat Pump or Up to 2 Heat / 2 Cool Conventional when used standalone; Up to 4 Heat / 2 Cool Heat Pump or Up to 3 Heat / 2 Cool Conventional when used with the Equipment Interface Module.

Features:

  • Thermostat works standalone or with the THM5421R1021 Equipment Interface Module or with the TrueZONE Wireless Adapter.
  • Smart Schedule - programs in seconds for any lifestyle.
  • Patented interview based programming and installer setup.
  • RedLINK™ wireless communication.
  • Increase profit per job by including RedLINK™ accessories that provide comfort and convenience. RedLINK™ accessories include the RedLINK™ Internet Gateway, Portable Comfort Control (PCC), Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote, Wireless Vent and Filter Boost Remote, TrueSTEAM™ humidifier with Wireless Adapter and TrueZONE® zoning panel with Wireless Adapter.
  • Selectable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day. Remote Setback requires the THM5421R1021 Equipment Interface Module.
  • Plain language setup, no manual needed.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by a user error. Saves time in troubleshooting and points the technician in the right direction. The Alert and User Interaction Logs are viewable on a computer after you download them from the thermostat to a microSD card.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • MicroSD port for copying the Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • MicroSD port for adding the dealer's contact information on the screen.
  • 1 assignable output on the TH8321 model to control humidification, dehumidification, ventilation or a stage of heating/cooling.
  • 3 assignable outputs on the Equipment Interface Module to control humidification, dehumidification, ventilation or a stage of heating/cooling. The TH8110 and TH8320 models require the use of a Wireless Indoor Sensor to control humidification and dehumidification.
  • 1 assignable input can be used with a wired outdoor, indoor or discharge sensor.
  • 4 assignable inputs on the Equipment Interface Module can be used with wired outdoor, indoor or discharge sensors, occupancy sensor for remote setback and dry contact devices to trip pre-packaged or custom alerts such as a full drain pan or water leak.
  • Extend wireless range of the Equipment Interface Module by connecting a THM4000R1000 Wireless Adapter to the ABCD terminals.
  • Dual powered - battery or hardwired (C wire).
  • Precise temperature control (+/- 1° F) for reliable and consistent temperature.
  • Multiple staging options to provide comfort or energy savings.
PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-15/16 in
Depth1-1/8 in
Height4-5/8 in

Product Details

Temperature Control Range40 to 90 (Heat) / 50 to 99 (Cool) °F
Switch Positions (System)Heat/Off/Cool/Auto/Em.Heat
Stages2H / 2C Conv 3H / 2C EIM or 3H / 2C HP 4H / 2 EIM
ColorWhite
Hertz50 / 60 Hz
Switch Positions (Fan)Auto/On/Circ/Follow Schedule
Changeover TypeAutomatic / Manual
Electrical ConnectionsR, Rc, C, W-O/B, W2-Aux/E, Y, Y2, G, A-L/A, K, U1 U1, S1 S1
For Use With2H / 2C Conventional (3H / 2C EIM) or 3H / 2C Heat Pump (4H / 2 EIM) System
Settings Per Day4
Voltage30/24/20/18750 V
IncludesSmart Thermostat
Settings per Week7
DescriptionVisionPRO® 8000 Thermostat W/Redlink 3H/2C HP or 2H/2C CON. With IAQ Contacts
Manufacturers Part NumberTH8321R1001
Temperature Operating Range32 to 120 °F
Operating Humidity Range5 to 90 (non condensing)
Programmable7 Day
BrandHoneywell

Warranty

Warranty5 yr