Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146888

MPN #: K902-W

King Electric Hoot Wifi Electronic Programmable Thermostat, Double Pole, 120/208/240V, White

Product Description
King's Hoot WIFI enabled thermostat combines the latest technology with a sleek modern design, offering unparalleled user control. It's highly accurate sensing technology saves up to 28% on heating costs. This feature achieves higher comfort levels with reduced temperature swings as compared to economy models. With its simple, intuitive smart phone app interface you can control all thermostats in your home with ease. Control is always in the palm of your hands. With Over-the-Air (OTA) firmware upgrades. Get automatic real-time updates to the system software.

Features:
  • Comfort Just A Click Away: With its simple, intuitive smart phone app interface you can control all thermostats in your home with ease. Control is always in the palm of your hands
  • Comfort Control For Every Room In Your Home: With Hoot installed in Each Room of Your Home, Every Family Member Can Have Individualized Temperature Control. Each Thermostat in the Hoot Zoning System Has Its Own Individual Schedule, So Your Home's Comfort Will Closely Match Your Family's Routine & Lifestyle
  • Programmable With Hoot Smart Phone App
  • Large LCD Touchscreen Display
  • Multi-Volt Rated 120/208/240V
  • Single or Double Pole Line Voltage
  • Over-The-Air (OTA) Firmware Upgradeable
  • Temperature Range 41° - 90°F (5° - 32°C)
  • User Defined Max Temperature Lock
  • Program 4 or 6 Time Periods Per Day For Maximum Flexibility
  • Electronic Sensing With Thermistor For Accurate Temperature Control (±1°F)
  • For Use On Baseboard, Fan Forced & Radiant Electric Heaters
  • Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
  • ETL Certified For USA & Canada To UL & CSA Standards
  • Available in White or Black
  • 1 Year Limited Warranty


PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth2 in
Height5 in
Weight1 lbs

Product Details

Temperature Control Range41 to 90 °F
ColorWhite
Amperage16 A
For Use WithBaseboard heater, Wall heater, Cover heater
Mounting LocationWall
Voltage240/208/120 V
DescriptionHoot Wifi Electronic Programmable Thermostat, Double Pole, 120/208/240V
Manufacturers Part NumberK902-W
ProgrammableYes
BrandKing Electric

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA, cETLus