Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoover

Model # :WBB3177568

MPN #: CH90600V

Hoover® Commercial HVRPWR Brushless Upright Vacuum with Tools & No Battery, 12" Cleaning Width

Product Description
Introducing the Hoover® Commercial HVRPWR 40V Brushless 12" Upright with Tools, your go-to solution for powerful, efficient, and highly mobile cleaning. This advanced vacuum is powered by the HVRPWR 8Ah lithium-ion battery, delivering up to 50 minutes of runtime in low mode for uninterrupted, thorough cleaning. Designed with a beltless and brushless in-brush roll motor, this vacuum eliminates the need for belt maintenance, while also reducing noise, weight, assembly time, and energy use. The motor's low positioning, combined with the battery placement, ensures a lighter feel in hand, minimizing fatigue for a more comfortable cleaning experience. The Hushtone™ System keeps noise levels under 70 decibels, making it perfect for quiet, less disruptive cleaning. A generous 5.5-quart bag is easy to remove and replace, and an LED Indicator Dashboard keeps you informed about battery life, air performance, and brush roll status. Adaptability is key with the Hoover® Commercial HVRPWR. Switch to high power mode for more demanding tasks, and take advantage of the integrated 10-foot reach hose, dusting brush, and crevice tool-plus convenient onboard tool storage-for versatile cleaning. The HEPA filtration system captures 99.97% of dirt, dust, and pollen particles as small as 0.3 microns, ensuring they stay locked inside the vacuum. With its floating nozzle design, this vacuum effortlessly adjusts to accommodate up to 90% of commercial floor types without requiring you to bend down, adding convenience and efficiency to your cleaning routine.

Product Highlights:
  • Hoover® Commercial HVRPWR Cordless System: Designed for mobility with 50 minutes of runtime in low mode, along with being backward-compatible with all previous HVRPWR batteries
  • Beltless & Brushless Glideforce Nozzle: First in the industry, the in-brush roll motor requires no belt maintenance and will ensure less noise, weight, assembly time and is more energy efficient, decreasing labor costs and providing a quicker clean
  • Light In Hand: The low battery and motor position helps reduce fatigue for a quicker clean
  • Hushtone™ System: A strong & quiet clean at less than 70 decibels
  • Large Capacity Bag: Easily lift out the 5.5-quart bag
  • Versatile Cleaning: Versatility to clean above floor with the industry-leading 10-foot reach hose, integrated dusting brush and crevice tool. The integrated tool storage ensures tools are always ready when needed
  • 2-Stage HEPA Media Filtration: Filter made with HEPA media traps 99.97% of dirt, dust and pollens down to 0.3 microns
  • Floating Nozzle Design: Accommodates up to 90% of commercial floor types with no need to bend over to adjust the nozzle height
  • LED Indicator Dashboard: Simple and intuitive LED indicators make it easy to stay informed on battery level, brush roll performance and air performance
Specifications:
  • 40V Upright. Two Batteries Options (8ah and 12ah)
  • CFM: 34.8 CFM (Normal) / 42 CFM (Boost)
  • Decibels: 65 db(A) (Normal) / 68 db(A) (Boost)
  • Water Lift (IN): 43 in H20 (normal) / 55-7/8 in H20 (Boost)
  • Wattage (W): Suction bldc 380 / Brush roll bldc 220


PRICE
$959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift43, 55-7/8 in
Cleaning Width12 in

Product Details

TypeCommercial Vacuum
CFM34.8/42.02 CFM
ColorGray
Dirt CollectionDisposable Bag
Capacity5.5 qt
Wattage380/220 W
Voltage40 V
FiltrationHEPA
DescriptionCommercial Upright Vacuum
Manufacturers Part NumberCH90600V
Decibels65/68 dB
BrandHoover

Warranty

Warranty2 yr