Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996606

MPN #: HT-2751-6PY

Little Giant® Hopper Truck HT-2751-6PY 2000 Lb. Capacity

Product Description
Hopper Truck - 14 gauge, fully welded, leak-proof construction. 3/4 cubic yard capacity. 2 rigid and 2 swivel casters with 6" polyurethane wheels provide a smooth rolling truck even when fully loaded. Top edge is reinforced with 1" angle for extra durability. 3/16" thick dumping knees offer two step dumping action. Two 1" diameter handles won't cut into your operators hands when lifting. Heavy-duty gray powder coated finish.

PRICE
$989.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-3/4 in
Width27 in
Height40-5/8 in
Weight Capacity2000 lbs
Weight149 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeHopper Tilt Truck
ColorGray
Caster Type(2) Swivel, (2) Rigid
Capacity3/4 yd³
MaterialSteel
Manufacturers Part NumberHT-2751-6PY
BrandLittle Giant

Warranty

Warranty1 yr