Horizon Mfg. Glove Rack, 2054-STNLS, Stainless Steel, Holds 4 Pairs, 5-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Glove Rack, Stainless Steel, Holds 4 Pairs, 14"H x 22"W x 5.25"D.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 22 in |
| Height | 14 in |
| Size | 22"W x 5-1/4"D x 14"H |
Product Details
| Assembly Required | No |
| Type | Glove Rack |
| Color | Silver |
| Application | Residential Use |
| Material | Stainless Steel |
| Package Quantity | 1 Unit |
| Description | Glove Rack |
| Manufacturers Part Number | 2054-STNLS |
| Brand | Horizon Manufacturing |