Encore Packaging Wall Mounted Dispenser with Serrated Blade For 12" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This wall mounted unit is designed to dispense and cut paper with the mounted serrated blade. Organize your station by clearing table space and keeping your rolls off the floor. Solid steel construction. For up to 12" rolls. Mounting kit included. Serrated blade for simple tear.
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 6 in |
| Height | 6 in |
| Max Material Width | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Dispenser w/ Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Wall Mounted Dispenser with Serrated Blade |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5905-12 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |