Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251521

MPN #: HPC-40

Horizontal Plate Clamp Lifting Attachement HPC-40 4000 Lb. Capacity

Product Description
HORIZONTAL PLATE CLAMP
Safely and easily lift plate or sheet material in its original stacked, horizontal position. These lifting clamps have a durable steel construction for lasting strength and years of reliable service. Meets ASME B30.20 specifications. Note: Horizontal plate lifting may require two or more clamps.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight15 lbs
Throat Depth3-3/8 in
Max Plate Thickness1-1/4 in
Bail Opening1.2 in

Product Details

Assembly RequiredNo
TypeHorizontal
MaterialSteel
ColorBlue
Manufacturers Part NumberHPC-40
BrandVestil