Heavy-duty plate clamps are designed to vertically lift and turn plate material. These lifting clamps include a pivoting bail for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamps feature a drop-forged steel case for maximum strength. Meets ASME B30.20 specifications.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
Vertical Plate Clamp Lifting Attachment EPC-20 2000 Lb. Capacity
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 18 lbs |
| Throat Depth | 2.9 in |
| Max Plate Thickness | 0.75 in |
| Bail Opening | 2.3 in |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | EPC-20 |
| Brand | Vestil |
Related Products
For vertical lifting, transporting and turning of all steel plates with a hardness of max. 55 HRC. Please ask for special specifications. Features: Equipped with an extra hardened pivot and cam Cam is colored green for easy identification Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered Clamp is locked in closed as well as open position Lightweight design for easy handling Tough quality heavy duty welded shell body 7.5 TSEU-H Hard Vertical Plate Lifting Clamp with 0-2.16 inch jaw opening & 16500 lbs ...
For vertical lifting, transporting and turning of all steel plates and structures from all positions Features: Min . WLL is 10% of max . WLL note: the plate surface of the material must have a hardness level of max. HrC 37/345 Hb With articulated lifting shackle for universal lifting flexibility at various angles The articulated lifting shackle guarantees a pressure grip in every position, even when side loading up to 90 degrees . Note a lower load capacity when lifting in an angle higher than 45 degrees . Please check the WLL reduction below Longer plates can be lifted without the ...
Locking plate clamp safely lifts plate and sheet material in the vertical position. Clamp features a spring-loaded locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Forged steel head and gear with hardened carbon steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications. Note: Not designed to use on stainless steel or aluminum plates. For use only with materials with a surface ...
PALTE CLAMP, HINGE TOP, 1.5"-3", 11,000 LB WLL, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
For vertical lifting, transporting and turning of all steel plates and structures from all positions Features: Min . WLL is 10% of max . WLL note: the plate surface of the material must have a hardness level of max. HrC 37/345 Hb With articulated lifting shackle for universal lifting flexibility at various angles The articulated lifting shackle guarantees a pressure grip in every position, even when side loading up to 90 degrees . Note a lower load capacity when lifting in an angle higher than 45 degrees . Please check the WLL reduction below Longer plates can be lifted without the ...