Model # :WB988014
MPN #: IPPD2
Horizontal Plate Clamp Lifting Attachment 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Safely and easily lift plate or sheet material in its original stacked, horizontal position. Lifting clamp is constructed of durable carbon steel for lasting strength and years of reliable service. Meets ASME B30.20 specifications.
Note: Horizontal plate lifting may require two or more clamps. Note: Not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below HRC 30 (HB 300, Brinel 1300).
Note: Horizontal plate lifting may require two or more clamps. Note: Not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below HRC 30 (HB 300, Brinel 1300).
PRICE
$159.95
This product will be restocked by Oct 30, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 11 lbs |
| Throat Depth | 0-1-3/5 in |
| Max Plate Thickness | 1-1/4 in |
| Bail Opening | 1.2 in |
Product Details
| Assembly Required | No |
| Style | Horizontal |
| Type | Horizontal |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | IPPD2 |
Warranty
| Warranty | 1 yr |