M&W Plate Clamp 0-1.5" Hinged - 11,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Plate Clamp, Hinge Top, 0-1.5", 11,000 LB WLL, , is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$4,449.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 8 in |
| Weight Capacity | 11000 lbs |
| Weight | 79 lbs |
| Spread | 0-1.5 in |
| Upper Bail | 3 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 22688 |
| Brand | M&W |