Power Distribution Units
Brand
Certifications
Voltage
Color
Price
Related Products
AIMS Power has a wide variety of pure sine inverters; this unit is the 1500 watt 24 Volt pure sine inverter for continuous power Features: 24 volt DC Input Pure sine wave USB Port Triple AC receptacles On/off switch Over temperature indicator Overload protection Low battery voltage warning/shutdown High input voltage protection with automatic shutdown Over load indicator Short circuit protection Dual cooling fans thermally controlled AC output short circuit protection Instruction manual Free 1 year tech support 1 Year Warranty Parts and Labor Specifications: Continuous output power 1500 ...
This compact step-down DC-DC converter has an input voltage of 24 VDC nominal (range 20 VDC to 37 VDC) to a highly regulated output voltage of 12 VDC nominal at 15 Amps. This a non-isolated 15 amp DC-DC converter and is made for use in negative ground systems. These units have CE EN61000-6-3:2007+A1:2011 and CE EN61000-6-1:2007 15 Amp 24 volt to 12 volt dc to dc converter Features: Green LED on front panel to confirm power on Terminal block for DC input/output Over Temperature protection Over Load protection DC Input Low Battery Shutdown DC Input High Battery Shutdown DC Output Short ...
Features: Solid Rubber enclosure is "non-conductive" for indoor or outdoor use. Compact, strong and portable easy-to-carry top handle. Units can be custom built to your exact specifications. Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices. Internal breaker or fuse protected under transparent side-entry, hinged cover. Modular design allows for "multiple-tier" custom construction. Black color allowed for use in nuclear facilities. Durable thick-wall construction. UV resistant allows for use outdoors or in harsh environments. New ...
This 10 amp solar charge controller uses the latest PWM charging technology and state of charge monitoring powered by high quality components, perfect for any small do it yourself project. Extremely efficient. Use with up to 120 watts of PV panels @12VDC or 240 watt of PV panels @ 24VDC. Simple and easy input and output ports, this charge controller is a breeze to set up. On the front of this charge controller there is are PV input, battery output and load control output ports. The LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and ...
Introducing the EGO Nexus Power Station; Quiet Clean Power for Indoor and Outdoor Use. The Nexus Power Station is the 1st portable power station of its kind, use in a power outage to plug in your refrigerator so the food does not spoil or plug in your microwave to cook the family a quick dinner. Bring the power station anywhere you do not have convenient power; camping, hiking, boating, tailgating, the possibilities are endless. Features: 3000W Peak 2000Watt Continuous 3 120V A/C Outlets 4 USB Ports Bright LED Display Shows Run Time Robust Steel Handles Battery Powered lternative to Gas ...