Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292231

MPN #: CON15A2412

AIMS Power 15 Amp 24V to 12V DC-DC Converter, CON15A2412

Product Description
This compact step-down DC-DC converter has an input voltage of 24 VDC nominal (range 20 VDC to 37 VDC) to a highly regulated output voltage of 12 VDC nominal at 15 Amps. This a non-isolated 15 amp DC-DC converter and is made for use in negative ground systems. These units have CE EN61000-6-3:2007+A1:2011 and CE EN61000-6-1:2007 15 Amp 24 volt to 12 volt dc to dc converter

Features:
  • Green LED on front panel to confirm power on
  • Terminal block for DC input/output
  • Over Temperature protection
  • Over Load protection
  • DC Input Low Battery Shutdown
  • DC Input High Battery Shutdown
  • DC Output Short Protection
  • DC Output Over Current Protection
  • DC Output Over Voltage Protection
  • Transformer based
  • Aluminum case for optimal cooling
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor

    Specifications:
    • CE EN61000-6-3:2007+A1:2011
    • CE EN61000-6-1:2007 DC Input Voltage: 20-37 Vdc
    • DC Output Voltage: 12.5-13.5 Vdc
    • Output Current: 15 amps
    • Output Current Max: 18 amps
    • Non-Isolated
    • Conversion Effiency: >90%
    • DC Input Low Battery Shutdown: 18 +/- 1 V
    • DC Input High Battery Shutdown: >38Vdc
    • DC Input Over Current Protection: 10A Fuse
    • DC Input Polarity Protection: Fuse Protected
    • Over Temperature Protection: 150 +/-5° F
    • DC Output Short Protection: Yes
    • DC Output Over Current Protection: 18 amps
    • DC Output Over Voltage Protection: TVS Diode
    • Unit Weight: 0.91 lbs.
    • Unit Size L x W x H: 5.91 x 3.39 x 2.2 inches
    • Shipping Weight: 1 lbs.


PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.91 in
Width3.39 in
Height2.2 in
Weight0.9 lbs

Product Details

DC Amps15 A
Description15 Amp 24V to 12V DC-DC Converter
Manufacturers Part NumberCON15A2412
Output Voltage12.5-13.5 VDC V
DC Input Voltage20-37 VDC
BrandAIMS Power
Internal Fuse ProtectionYes