Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246102

Global Industrial® Unit Heater, Horizontal Downflow, 10KW, 240V, 1 or 3 Phase

Product Description
Horizontal Unit Heater 10KW - 240V - 1 or 3 Phase

Great addition as a supplementary or primary heat source, this heater can be mounted on a wall or ceiling using the mounting bracket provided to quickly heat enclosed spaces without taking up any floor space. Unit heater can be tilted vertically. The list of ideal spaces includes garages, stores, maintenance rooms, basements, public buildings, factories, service stations, stairwells, power stations, mechanical rooms, stock rooms and workshops. This 600 CFM forced air unit heater uses a fan to push air over heating elements to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit is turned on with a push of a button and can provide up to 34,129 BTU or 10,000 Watts of heat. Easy to use built-in turn dial thermostat goes from Off position all the way up to Max and can be set at desired comfort level. It is constructed from cold rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 240 Volt heater is a dual-phase unit shipped from the factory wired for single-phase and can be converted easily into three-phase operation. Easy to install and quick access to control box and wiring makes it easy to service. 1 Year Limited Warranty.

PRICE
$745.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/8 in
Width16-3/4 in
Height16-1/16 in
Weight48.2 lbs

Product Details

TypeHorizontal Fan Forced Heater
CFM600 CFM
ColorWhite
Amperage41.7 A
Mounting LocationWall, Ceiling
Wattage10000 W
Voltage240 V
Watts High10000 W
MaterialSteel
Phase1/3
Manufacturers Part Number246102
BTU34129 BTU
Control TypeManual Thermostat
DischargeHorizontal
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus