Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WBB631194

MPN #: HSB340SB09SA230

Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB340SB09SA230 340000 BTU

Product Description
Modine 340000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor 230 Volt, 3 Phase

The Modine HSB340 Horizontal Hydronic Unit Heater Features:

  • Horizontal airflow
  • Top and bottom steel female pipe connections. This permits the unit to be rotated 360° without piping changes
  • Copper tubes
  • Aluminum fins
  • Adjustable louvers
  • Balanced fan
  • Fan guard
  • Motor and electrical junction box
  • Units have a 2-piece casing for easy coil access
  • HSB models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit
  • Coil designed for greater water carrying capacity with lower friction loss
  • CSA certified.
  • MADE IN U.S.A. 1 Year Limited warranty.

Click below to view the following:
PRICE
$7,635.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width26-1/2 in
Height38-1/2 in
Weight176 lbs
Fan Diameter24 in
Connection Size1-1/4 in
Max Mounting Height20 ft
Heat Throw46 ft

Product Details

TypeSteam & Hot Water Heater
Horsepower1/2 HP
Hot Water Final Air Temperature108 °F
ColorGray
Water Flow28.2 gal/min
Steam Final Air Temperature120 °F
Airflow DirectionHorizontal
Input (BTU/H) 2 lb Steam 60°F Entering Air340000 BTU/hr
Voltage230 V
MaterialSteel
Phase3
Manufacturers Part NumberHSB340SB09SA230
Output (BTU) Hot Water 200°F In 60°F Entering Air271100 BTU
BrandModine

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA