Galvanized Steel. For use with 1"-2-1/2" outer diameter hose.
Air Systems Hose-to-Hose Whip Check Safety Cable, Fits 1"-2-1/2" OD, 28" L, ASWHIPLN10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.67
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Size | 28" L |
Product Details
| Type | Breathing Air Hose Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hose to Hose Safety Cable |
| Color | Silver |
| Manufacturers Part Number | ASWHIPLN10 |
| For Use With | 1" to 2-1/2" Breathing Hose |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |