Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596560

MPN #: 15030hbl

Drive Medical Hospital Bed Fitted Sheets, 80"L x 36"W x 6", Cotton and Polyester, White

Product Description

The Fitted Sheet from Drive Medical is perfect for use with most standard manual, semi-electric and full electric beds. The set includes two comfortable, machine washable cotton/polyester blend fitted sheets. Sheet dimensions are 36" x 80" x 5"- 6".

Features and Benefits
  • The Fitted Sheet is perfect for use with most standard manual, semi-electric, and full electric beds
  • Contains 2 fitted sheets that are ideal for standard hospital and homecare beds
  • Fitted sheet measures 36" x 80" x 5"-6"
  • Sheets are made of a high quality cotton and polyester blend
  • All components are machine washable

Product Specifications
  • Product Dimensions: 80.00"(L) x 36.00"(W) x 6.00"(H)
  • Warranty: 5 Year Limited
PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height6 in

Product Details

MaterialCotton
Package Quantity2 Sheets
DescriptionHospital Bed Fitted Sheets
ColorWhite
Manufacturers Part Number15030hbl
BrandDrive Medical

Warranty

Warranty5 Year Limited