- Ribbed cast-iron plates for even heat distribution and quick cooking time
- 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more
- Brushed stainless steel body construction and removable drip tray
- Hinged, auto-balancing top plate to suit foods up to 3 inch thick
- Adjustable thermostat to 570°F
- Adjustable back feet for easy grease drainage
- Dual Power ON and Ready indicator lights
- Heat-resistant handles
- Limited One Year Warranty
Waring WPG300 - Panini Grill Dual Italian Style
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,375.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 15-1/2 in |
| Height | 9-1/4 in |
| Weight | 85 lbs |
Product Details
| Style | Ribbed Plates |
| Voltage | 240 V |
| Watts | 3200 W |
| Description | Italian Style Dual Panini Grill |
| Manufacturers Part Number | WPG300 |
| Amperage | 13.3 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | UL, NSF |