- Quickest, easiest, and most efficient way to instantly secure cash
- Limits cash exposure, reducing robbery and internal threats
- Solid steel safes with a variety of options
- All models meet "B" rate specifications
- Ideal for retailers, restaurants, and hotels
- Front Drop 2.5"H x 11"W x 8"D
- Batteries can be changed from the outside so that safe does not require access if batteries fail.
- Uses 1 9V Battery Note: Batteries Not Included
Wilson Safe Depository Safe MB2014SR Electronic Lock - 16-1/2"W x 14"D x 20"H, Black
|
Questions & Answers (0)
Product Description
Wilson Safe Depository Safe MB2014SR Electronic Lock - 16-1/2"W x 14"D x 20"H, Black
PRICE
$679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 16-1/2 in |
| Height | 20 in |
| Inside Width | 13-3/4 in |
| Inside Depth | 11-1/4 in |
| Inside Height | 13 in |
| Weight | 84 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Depository Safe |
| Color | Black |
| Door Type | Right HInged Door |
| Deposit Type | Front Drop Hopper Load |
| Capacity | 1.16 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MB2014SR |
| Number of Fixed Shelves | 0 |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |