Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185419

MPN #: 760102

Hougen®-Ogura™ Cordless Electro-Hydraulic Hole Puncher, 4.5 Seconds Punching Speed, 120V

Product Description
Quickly punch holes from almost anywhere with the cordless 76000PR electro hydraulic hole puncher. No cords or hoses to contend with. All self-contained for quick, accurate holes in as little as 4.5 seconds. The 76000PR uses a quick charging 18V battery. The handle rotates 360 degrees for getting into a variety of locations and the punch weighs only 17.4 lbs. The cordless puncher also includes the power retract system which if the punch ever resists exiting the material, it can be power reversed out of the hole.

Features:
  • Dimensions: 15-3/8" L x 4-1/2" W x 11-1/2" H
  • Includes: carrying case, 15/32" (12mm) punch & die, charger


PRICE
$3,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Conduit Size19/32 in

Product Details

TypeHydraulic
ContentsCarrying Case, 15/32" (12mm) Punch & Die, Charger
MaterialMild Steel, Structural Steel
DescriptionCordless Electro-Hydraulic Hole Puncher
Manufacturers Part Number760102
Product TypeHole Puncher
BrandHougen