Murphy® Oil Soap Spray Formula, All-Purpose, Orange, 22 oz. Spray Bottle, 9/Case
Write a Review
|
Questions & Answers (0)
Product Description
Murphy Oil Soap is specially designed to clean both finished wood and non-wood surfaces so they maintain their beautiful shine at all times. Murphy Oil Soap aims to bring out wood's beauty in a gentle and natural way. Contains 99% naturally derived ingredients. Specially formulated with water, coconut and plant-derived cleaning ingredients, natural fragrance, and less than 1% synthetic ingredients.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 22 oz |
Product Details
| Type | Cleaner |
| Scent | Citrus |
| Capacity | 22 oz |
| Applicable Materials | Wood, Hard Surfaces |
| Size Type | 22 oz. Trigger Spray Bottle |
| Package Quantity | 9 Bottles |
| Description | Formulated Wood Cleaner Spray |
| Manufacturers Part Number | 01031 |
| For Use With | Floors, Furniture |
| Brand | Murphy |