Zep Wood Doctor Furniture Cleaner & Polish, 16 oz. Aerosol Can, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
High-quality cleaner replaces and feeds essential oils to any natural or treated wood finishes. Excellent for furniture, woodwork, cabinets, floors, and any exposed wood surface. Eliminates scratches and blemishes. Cleans, protects, and restores wood finishes. Contains no wax or abrasive ingredients.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Capacity | 16 oz |
| Applicable Materials | Furniture, Paneling, Woodwork, Cabinets |
| Size Type | 16 oz. Aerosol Can |
| Helps Remove | Light scratches, Blemishes, Dust, Dirt. |
| Package Quantity | 12 Cans |
| Description | Furniture Cleaner & Polish |
| Manufacturers Part Number | 006701 |
| Dilution Ratio | RTU |
| Brand | Zep |