Howard Feed-N-Wax Wood Polish & Conditioner 8 oz. Bottle 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Use Howard Feed-N-Wax to prevent drying and cracking while preserving the wood finish. Feed-N-Wax is a special blend of beeswax, carnauba wax, and orange oil. It enhances the natural beauty and depth of grain in finished and unfinished wood, especially oak. Use Feed-N-Wax every month or so to maintain the natural beauty of your wood finish. Polish all wood surfaces to a soft luster while leaving a protective coating of beeswax and carnauba wax. Feed-N-Wax works best when you leave it on for about twenty minutes before buffing off. 8 oz. Bottle. 12 Bottles/Case.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | Wood Polish/Conditioner |
| Capacity | 8 oz |
| Size Type | 8 oz. Bottle |
| Package Quantity | 12 Cans |
| Description | Feed-N-Wax |
| Color | All Types |
| Manufacturers Part Number | FW0008 |
| Brand | Howard |