Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3162916

MPN #: 7000124740

Scotch® HR83 Box Sealing Dispenser For 3"W Tape, Red - Pkg Qty 6

Product Description
Scotch® Box Sealing Tape Dispenser HR83 is a lightweight, easy-to-operate hand-held dispenser that offers quick and simple tape application. Designed with a retractable blade to prevent accidental nicks and cuts, this dispenser also comes with an adjustable tape brake for controlled tape tension and delivery.

For Fast, Simple and Safe Tape Application
Scotch® Box Sealing Tape Dispenser HR83 is a hand-held dispenser built with a retractable blade that prevents accidental nicks and cuts. Portable and lightweight, this box sealing tape dispenser is easy to operate and offers quick and simple tape application. A durable design, Scotch® Box Sealing Tape Dispenser HR83 is constructed with high-impact plastic. This product also features a foam handle that provides a conformable and comfortable grip and an adjustable tape brake for controlled tape tension and delivery. Use this lightweight, hand-held, portable dispenser with tape widths of 3 inches / 72 mm.

Seal Packages with Confidence
Durable and easy-to-use, Scotch® Box Sealing Tape Dispenser HR83 provides a quick and easy method for dispensing sealing tapes directly from the roll. Featuring a retractable blade and adjustable tape brake, this portable and lightweight packaging tape dispenser is a great solution for a wide variety of taping applications.

Features:
  • Application: Box Closure, General and Primary Packaging
  • Compatible Tape: Packaging Tape
  • Features: Retractable Blade
  • Industries: Consumer Goods, Electronics, Food and Beverage, General Industrial, MRO, Medical, Paper, Print
  • Material: Plastic/Metal
  • Product Color: Red
  • Tape Width: 3 in
Highlights:
  • Lightweight And Versatile: Offers portable and seamless one-handed sealing, reinforcing, and bundling
  • Durable Design: Constructed with metal and high-impact plastic to create a long-lasting tool
  • Safety Feature: Offers a retractable metal blade when not being used
  • Tape Size: 3-inch wide tape roll
  • Tension Control: Has adjustable tension and delivery control
  • For A Variety Of Industries: Ideal for general industrial, food and beverage, electronics, medical, repair, consumer goods, and more
Recommended Applications:
  • Scotch® Box Sealing Tape Dispenser HR83 is an exceptional tool that can be used across a wide range of industries. Applications for this box tape dispenser include: Carton and box sealing and closing, Center seam sealing of RSC boxes


PRICE
$119.94  Sold in packages of 6 / $19.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4
Width3-3/4 in
Height10 in
Weight1 lbs
Tape Roll Diameter5-1/8 in
Min Tape Width3 in
Core Size3 in
Max Tape Width3 in

Product Details

Handle MaterialFoam
TypeBox Sealing Tape Dispenser
ColorRed
For Use WithScotch® Box Sealing Tapes
Blade MaterialMetal
StylePistol Grip
MaterialPlastic/Metal
DescriptionBox Sealing Tape Dispenser
Package Quantity6
Manufacturers Part Number7000124740
CutterManual
BrandScotch