Scotch® DP-300-RD Packaging Tape Hand Dispenser, 2"W, Red - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Packaging Tape Dispenser is a heavy duty packaging tape dispenser with high quality you can expect from Scotch Brand. It has a hand brake mechanism for ease of use and control. It is easy to reload, has a 3 inch core and holds tape up to 2 in. wide. Dispenser only, tape not included. Use for all shipping, packaging and mailing applications at home, in the office or classroom. Includes 1 red dispenser.
PRICE
$103.50 Sold in packages of 6 / $17.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Min Tape Width | 1 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Handle Material | Plastic |
| Type | Tape Hand Dispenser |
| Color | Red |
| For Use With | Shipping, Packaging And Mailing Applications |
| Style | Handheld |
| Material | Plastic |
| Description | Hand Held Tape Dispensers |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7010332414 |
| Cutter | Manual |
| Brand | Scotch |