Heatstar Chimney Pipe for HSP70ID Heaters, 5"x 3'
Write a Review
|
Questions & Answers (0)
Product Description
5 inch pipe for HS70ID.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 6-1/2 in |
| Depth | 40 in |
| Height | 6-1/2 in |
| Thickness | 1/4 in |
| Diameter | 5 in |
Product Details
| Type | Venting Component |
| Number of Panels | 1 |
| Material | Metal |
| Color | Silver |
| For Use With | Heatstar Model S70ID |
| Brand | HeatStar |