Heatstar Big Boxx Power Vented Unit Heater, Aluminized Steel Exchanger, 300,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The HeatStar 300,000 Power Vented Unit Heater provides big heat for big spaces. With 300,000 BTU heat, the heater spreads warmth through factories or warehouses up to 10,000 square feet. A fan pulls air from the room to be heated, and the power vent system pumps exhaust out of the building through a single vent pipe. The design minimizes labor and makes for easy installation. Air louvers with three locking positions control the direction of the heat. Work in warmth with the HeatStar 300,000 Power Vented Unit Heater.ETL Listed. Must be installed by a licensed contractor. 3 year limited warranty on parts (1 year in high humidity or caustic environments), 10 year limited warranty on aluminized steel heat exchanger (5 year when installed in corrosive environments).
PRICE
$2,659.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-13/16 in |
| Width | 40-1/2 in |
| Height | 31-1/2 in |
| Weight | 264 lbs |
| Connection Size | 1/2 in |
| Max Mounting Height | 18 ft |
| Coverage Area | 10000 ft² |
Product Details
| Type | Power Vented Unit Heater |
| Color | Gray |
| Amperage | 10 A |
| Max Temperature | 90 °F |
| BTU Output | 246000 BTU |
| Voltage | 115 V |
| Material | Steel |
| Manufacturers Part Number | F163065 |
| Fuel Type | Natural Gas |
| Brand | HeatStar |
| BTU Input | 300000 BTU |
Warranty
| Warranty | 3 year Parts/10 Year Heat Exchanger yr |
Compliance & Certifications
| Certifications | ETL |