HeatStar Dual Duct Adapter for HSP100/200ID Heaters
Write a Review
|
Questions & Answers (0)
Product Description
Dual Duct Adapter for use with HSP Pro-Series models HSP100ID and HSP200ID. Works with (Qty 2) 12-in ducts.
PRICE
$619.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/4 |
| Diameter | 12 in |
Product Details
| Number of Panels | 1 |
| Mounting Location | Splits One Duct Into Two Ducts |
| Material | Metal |
| Color | Silver |
| For Use With | Heatstar Heater HSP100ID and HSP200ID |
| Brand | HeatStar |