Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3184105

MPN #: HS-3505-1MGM

Mi-T-M® HS Stationary Gasoline Hot Water Pressure Washer, 670cc Mi-T-M, 3500 PSI, 4.7 GPM

Product Description
Mount the HS Series to a trailer or in the back of a truck to take mobile cleaning from one jobsite to the next. Easily blast away grease, oil, heavy mud and grime with ease.

Pump:
  • External bypass system protects from heat build-up
  • Factory preset unloader
  • Forged brass manifold
  • 80-mesh, high volume, stainless-steel screen inlet water strainer
Engine:
  • Electric start - sealed battery included
Frame:
  • Heavy-duty powder coated steel frame
Components:
  • 2900-watt generator
  • Heavy-duty dual cogged belt drive system
  • No. 1 or No. 2 diesel or kerosene fired burner (Not approved for bio-fuel)
  • 1/2-inch schedule 80-coil with stainless-steel wrap
Miscellaneous:
  • Temperature rise 150°F/66°C above ambient, maximum outlet temperature is 200°F
Unit Includes:
  • Quick connect nozzles - 0°, 15°, 25° and 40°
  • 50-foot x 3/8-inch steel wire-braided hose
  • Adjustable pressure insulated dual lance with trigger gun


PRICE
$9,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight750 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveBelt
Horsepower24 HP
SeriesHS
Max Temperature200 °F
Max PSI3500 psi
Start TypeElectric
Water TypeHot
Thermal Relief ValveNo
Max Gallons per Minute4.7 gal/min
Fuel Tank Capacity10 gal
Electric StartYes
Mobile or StationaryStationary
Manufacturers Part NumberHS-3505-1MGM
Engine/Motor TypeGas
BrandMi-T-M

Warranty

Warranty3 Years Engine/3 Years Coil/7 Years Pump yr