Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961450

MPN #: HSM1801

HSM Securio B26s, 25-30 Sheet, Strip-Cut, 14.5 Gal. Capacity

Product Description
HSM Securio B26s, 25-30 Sheet, Strip-Cut, 14.5 Gal. Capacity

Data security at the highest level. Thanks to the smooth and powerful cutting system, this document shredder is particularly suitable for data destruction in the workplace or for small working groups.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses.

Features

  • Optimized cutting device technology destroys 25-30 sheets of paper, creating 38 strip-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: particularly low power consumption of 0.1 watt in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Blue Angel: This document shredder is awarded for its sustainability
  • Lifetime warranty on cutting cylinder
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • 14.5 gallon bin


Cuts: Paper, Paperclips, Staples, Credit Cards, CDs

PRICE
$1,175.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/5 in
Depth15-1/2 in
Height26-3/5 in
Throat Width11 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons14.5 gal
DescriptionSecurio B26s
Package Quantity1
Recommended Shredder Users4 to 5
Manufacturers Part NumberHSM1801
Sheet Capacity30
Continuous OperationYes
Security LevelP2
BrandHSM
Speed13 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr