Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961430

MPN #: HSM2105

HSM Securio Auto Feed 500c, 500 Sheet Stack, 6-7 Sheet, HS, 21.7 Gal. Capacity

Product Description
HSM Securio AutoFeed 500c, 500 Sheet Stack, 6-7 Sheet, Micro-Cut, 21.7 Gal. Capacity

The simple and convenient method of data destruction for work groups. The document shredder with an automatic paper feed and lockable stack protects inserted stacks of paper from unauthorized access and shreds stacks of paper with up to 500 sheets of paper as well as single sheets of paper easily whilst saving you time.

Features

  • High quality materials and "Made in Germany" quality for security and durability. With 3 years warranty.
  • Cutting rollers made of hardened solid steel.
  • Reliable and time-saving shredding of stacks of paper.
  • Lock-and-Go function protects the inserted paper stack against unauthorized access.
  • Powerful motor allows for continuous operation.
  • Nanogrip Technology for reliable sheet intake.
  • Useful dual function: Manual feed of paper during the autofeed stack processing.
  • EcoSmart: Particularly low power consumption of 0.1 Watt in standby mode.
  • Automatic return eliminates paper jams.
  • Quiet operation minimizes noise development in the workplace.
  • Multifunction element for intuitive operation.
  • Light barrier for automatic start/stop.
  • Convenient removal and emptying of the removable reusable collecting bag.
  • High quality wooden floor cabinet with door.
  • Level indicator through inspection window.
  • Mobile on castors.
PRICE
$2,799.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/3 in
Depth39-1/5 in
Height19-3/5 in
Throat Width9-1/2 in

Product Details

Specialty ShreddingPaper, Paperclips
Manual Reverse ModeYes
Recommended Shredder Users5 to 7
Manufacturers Part NumberHSM2105
Sheet Capacity7
Continuous OperationYes
BrandHSM
Speed37-3/7 ft/min
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
Manual Sheet Capacity7
StyleSecurio
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons21.7 gal
DescriptionSecurio AutoFeed 500c
Package Quantity1
Auto Reverse on JamsYes
Security LevelP6

Warranty

WarrantyLimited Lifetime; 3 Years on Parts