Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import 3 Flute Countersink Center Reamers 82°, 1" Dia.

Model #: WBB556487

MPN #: B556487

HSS Import 3 Flute Countersink Center Reamers 82°, 1" Dia.

|
Questions & Answers (0)
PRICE
$33.95
Usually ships in 5 to 8 days
High Speed Steel TMX 3 Flute Center Countersink 82° angle. HSS TMX 3 Flute Center Countersink 82° angle, 1" diameter x 1/2" shank diameter x 1-1/4" shank length x 2-3/4" overall length (OAL).
  • Designed for countersinking hole for centers, flat head screws and rivets


1
1
Easy online or call-in returns.