- Removable blades fit into slots having a tapered bottom which produces different reamer diameters
Model # :WBB554892
MPN #: 7951200
HSS Import Adjustable Blade Reamer L 1-1/2" to 1-13/16" Diameter Range 13" OAL
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer L 1-1/2" to 1-13/16" diameter range x 13" overall length (OAL).
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Fractional Diameter | 1-1/2" to 1-13/16" |
Product Details
| Manufacturers Part Number | 7951200 |
| Type | Adjustable Blade Reamer |
| Material | HSS |