This Jobbers Length Reamer is used for all general types of reaming, including low carbon steel, cast iron, non-ferrous metals and non-metals. The reduced length provides increased rigidity and should be used in applications requiring jobbers length drills.
Model # :WBB811212
MPN #: 1190048
Import 3/4" Straight Flute Jobbers Length Reamer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Shank Size | #2 MT in |
| Flute Length | 4-3/16 in |
| Fractional Diameter | 3/4" |
Product Details
| Type | Jobbers Length Reamer |
| Flute Style | Straight |
| Material | HSS |