- For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters
Model # :WBB558749
MPN #: B558749
HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.13/16MT4
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 5 Flute, 1-13/16" cutting diameter x # 4 MT shank x 5-7/8" shank length x 8-1/8" OAL with 7/16" pilot hole diameter for pilots 1/2" to 1-3/4".
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Pilot | 7/16" |
| Pilot Hole | 7/16 in |
| Shank Size | # 4 MT in |
| Cutting Diameter | 1-13/16 in |
| Shank Diameter | #4 MT in |
| Diameter | 1-13/16 in |
| Shank Length | 5-7/8 in |
Product Details
| Type | Interchangeable Pilot |
| Shank Type | Taper |
| Material | HSS |
| Description | Counterbore |
| Manufacturers Part Number | B558749 |
| Number of Flutes | 5 |