- Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack
Model # :WBB557917
MPN #: 3232033
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 32-1 #3
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 32 with 2-1/4" cutter diameter x 1" hole diameter - cutter # 3 for 35-54 range of teeth.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fractional Diameter | 2-1/4" |
| Number Size | #3 |
| Hole Diameter | 1" |
Product Details
| Type | Involute Gear |
| Material | HSS |
| Description | Milling Cutter |
| Manufacturers Part Number | 3232033 |
| Angle | 14.5° |