- Designed for deeper slotting or straddle milling
- Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth
Model # :T9FB559730
MPN #: 5006364
HSS Import Staggered Tooth Side Milling Cutter, 6" DIA x 9/16" Face x 1-1/4" Hole x 24 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 6" diameter x 9/16" face width x 1-1/4" hole size x 24 Teeth.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fractional Diameter | 6" |
| Face Width | 9/16 in |
| Hole Size | 1-1/4 in |
| Diameter | 6 in |
| Cutter Width | 9/16" |
| Hole Diameter | 1-1/4" |
Product Details
| Type | Side |
| Teeth | 24 |
| Style | Staggered Tooth |
| Material | HSS |
| Description | Milling Cutter |
| Manufacturers Part Number | 5006364 |
| Number of Teeth | 24 |