Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195781

MPN #: UP265/UP197

ActionFit Hurdle Station & UP197 Sign, Green

Product Description
The Hurdle is an aerobic event that remains an exercise favorite. Depending on ability, the user can step or jump over each hurdle. Designed for ages 13 and up.

Features:
  • Clearance Space: 16'1 11/16" x 13′-1 11/16"
  • Training Envelope: 10'1 11/16" x 13′-1 11/16"
  • Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292.


PRICE
$1,109.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeHurdle Station
Country of OriginUnited States
Package Quantity1
DescriptionHurdle Station & UP197 Sign
ColorGreen
Manufacturers Part NumberUP265/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15