Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195749

MPN #: UP176/UP197

ActionFit Balance Plank Station & UP197 Sign, Gray

Product Description
The compact Balance Plank Station offers a narrow walking area that tapers from 6" to 3" for a graduated challenge. Users can test their balance by walking from one end to the other, practicing jumps and switching directions, as well as providing a challenging base for standing yoga poses. The Balance Plank also serves as a convenient push-up platform for elevated push-ups for multiple users simultaneously.

Features:
  • Top surface is made from marine-grade slip resistant plastics
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Freestanding instructional sign included
  • Clearance Space: 12′-11" x 9′-6"
  • Training Envelope: 6′-11" x 3′-6"


PRICE
$819.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeBalance Plank Station
ColorGray
Age Recommendation13+
Country of OriginUnited States
Capacity1 Person
MaterialSteel, Plastic
Package Quantity1
DescriptionPlyometric Box
Manufacturers Part NumberUP176/UP197
Indoor/OutdoorOutdoor
ShapeRectangle
BrandActionFit