Thermostats
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
The A421 Series controls are single stage, line-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421ABC-02C features standard Type 1 (NEMA) IP20 high-impact plastic enclosure suitable for surface or DIN rail mounting and rated for either 120 or 240 VAC. Includes A99BB-200C PTC temperature sensor with a 2 in. standard probe and 6.6 ft. PVC cable. Features: Control Front Panel LCD Basic and ...
Johnson Controls Digital Temperature Controller A421AEC-02C, 120/240 VAC, SPDT, Nema 4X The A421 Series controls are single stage, line-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421AEC-02C features Type 4X (NEMA) IP66 watertight, corrosion-resistant enclosure suitable for surface mount and rated for either 120 or 240 VAC. Includes A99BB-200C PTC temperature sensor with a 2 in. standard ...
✓ Moves up to 1103 CFM of air ✓ Convenient mobile heater ✓ Easy-to-use thermostat Looking for a portable heater that's not strict on heat settings? Easily adjust the thermostat of this Global Industrial® Portable electric heater to provide the perfect compact heating solution for various spaces. This portable electric powered heater is suitable for greenhouses, conservatories, and similar ventilated spaces that require set warm temperatures. Flip-up metal handle and caster wheels allow easy mobility when moving unit to different locations across an even ...
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...