Williams Floor Furnace 4505622A Natural Gas 45000 BTU

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Williams Floor Furnace 4505622A Natural Gas 45000 BTU

Item #: WBB2043973

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,379.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Williams Floor Furnace 4505622A Natural Gas 45000 BTU

Williams' floor furnaces use no above-the-floor room space as it unobtrusively circulates warm air … and does it without the aid of a blower. Fitted with an automatic floor register grille temperature control and nonelectric pilot to ensure continuous heat -- even during power outages. Includes a wall-mounted thermostat and automatic temperature and safety controls. The furnace is vented vertically to the outside (venting material not included). Made in the USA.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • WIDTH INCHES24
    • DEPTH INCHES32
    • HEIGHT INCHES28-1/2
    • BTU HIGH45000
    • FUEL TYPENatural Gas
    • IGNITION TYPEPiezo
    • WEIGHT LBS137
    • INLET GAS PRESSURE INCHES (WATER COLUMN)5
    • COVERAGE SQUARE FEET885
    • EFFICIENCY RATING % (AFUE)58
    • BTU INPUT45000
    • MOUNT TYPEFloor
    • THERMAL EFFICIENCY %70
    • BTU OUTPUT31500
    • LISTING OR CERTIFICATIONSCSA
    • COLORTan
    • LIMITED WARRANTY 1 On Parts 10 On Combustion Chamber Only
    • MANUFACTURER'S PART NUMBER4505622A
    • TYPEFloor Furnace

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed