Take 15% off your entire order!

Offer applied at checkout

Foamy Coil™ Rinse Coil Cleaner 1 Gal.

Foamy Coil™ Rinse Coil Cleaner 1 Gal.

Item #: WBB2201308

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy duty non-acid, high foaming coil cleaner. Removes airborne debris, grease and oil. Brightens coils.



Product Specifications

  • BRANDComstar
  • LENGTH INCHES11-3/4
  • WIDTH INCHES5-3/4
  • HEIGHT INCHES11-3/4
  • WEIGHT LBS11
  • CAPACITY1 Gallon
  • DESCRIPTIONRinse Coil Cleaner
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER90-184
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $318.85 more

Foamy Coil™ Rinse Coil Cleaner - Pkg Qty 4

Item #: B496246

Not Yet Rated

Usually ships in 4 to 7 days

$347.80

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foamy Coil™ Rinse Coil Cleaner 1 Gal.

Foamy Coil™ Rinse Coil Cleaner 1 Gal.

Item #: WBB2201308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant