Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496248

MPN #: 90-204

ComStar® 1 Quart Spray Leak Bubbles-Yellow! HVAC & Gas Leak Detector, Eco-Safe

Product Description
Fast Action Leak Detector. The fastest acting leak detector in today's market. Just spray on and watch the bubbles appear! Produces a long-lasting bubble wherever a leak is detected. Perfect for all types and sizes of leaks, even micro leaks.

Features:

  • The fastest acting leak detector in today's market. Just spray on and watch the bubbles appear!
  • Environmentally safe
  • Detects leaks in natural gas, refrigeration gas, nitrogen, air and CO2
  • Produces a long-lasting bubble wherever a leak is detected
  • Will not freeze
  • Safe, non-toxic, non-corrosive
  • Fluorescent yellow, easy to see in dimly lit areas
PRICE
$20.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width3.5 in
Height12 in
Weight2 lbs
Size1 Quart

Product Details

TypeLeak Detector
Capacity1 Quart
Package Quantity1
DescriptionFast Acting External Leak Detector
ColorYellow
Manufacturers Part Number90-204
BrandComStar