Thermostats
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King's K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
✓ Moves up to 1103 CFM of air ✓ Convenient mobile heater ✓ Easy-to-use thermostat Looking for a portable heater that's not strict on heat settings? Easily adjust the thermostat of this Global Industrial® Portable electric heater to provide the perfect compact heating solution for various spaces. This portable electric powered heater is suitable for greenhouses, conservatories, and similar ventilated spaces that require set warm temperatures. Flip-up metal handle and caster wheels allow easy mobility when moving unit to different locations across an even ...
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...
PECO Fan Coil Thermostat, Model TA155-046 Features: T155 manual changeover fan coil thermostat designed for use in HVAC systems with 2/4 pipe fan coil applications Handles automatic internal switching between heating and cooling Has advanced self-configuring circuitry allowing contractors to install itdirectly to input voltages from 24 to 277 VAC, 50 or 60 Hz HEAT-OFF-COOL System Switch 3-speed fan switch 1 Heat, 1 Cool Stage Accepts 24 to 277 VAC Connections: Wireleads Fan Continuous operation 5 Year Limited Warranty