Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB2300067

MPN #: K101-C

King Electric Line Voltage Mechanical Thermostat K101-C 1-Pole Cool Only 120/208/240/277V 18/22A

Product Description
The K101-C cooling thermostat has a larger, more sensitive, bi-metal sensor that improves temperature accuracy to ±3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to other mechanical thermostat models. Modern appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. For cooling only.

PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-15/16 in
Depth1-1/4 in
Height4-5/8 in
Weight0.1 lbs

Product Details

Temperature Control Range41 to 90 °F
Stages1C
ColorWhite
Accuracy3 °F
Wattage5280 W
Voltage277/240/208/120 V
DescriptionLine Voltage Mechanical Thermostat 1-Pole Cool Only 18/22A
Manufacturers Part NumberK101-C
ProgrammableManual
BrandKing Electric

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus