Take 15% off your entire order!

Offer applied at checkout

+

Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor

Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor

Item #: WBB2320552

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $249.00

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor

Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control is smart home enabled with far-field voice recognition for hands free control. Low Voltage and Pro Wi-Fi thermostat is preset with Amazon Alexa Voice Services, which offer features such as calling, messaging and drop-in that are designed to increase on demand voice control. The ecobee also supplies an improved SmartSensor for detecting and ensuring occupied rooms are heated or cooled to their desired temperature. Glass-encased display panel enables control for the furnace, air conditioner, humidifier, dehumidifier, and ventilator. Embedded microphones provide clear voice recognition and audio playback. Unit works with: Built-in Amazon Alexa, Apple Home Kit, Google Assistant, Samsung SmartThings, IFTTT. Compatible with ecobee SmartSensor. Package Includes: SmartThermostat Pro with Voice Control, Mounting Plate, Trim Plate, and SmartSensor with Detachable Stand. 5 Year Limited Warranty.

Product Specifications

  • BRANDEcobee
  • WIDTH INCHES4-1/4
  • DEPTH INCHES1
  • HEIGHT INCHES4-1/4
  • COLORBlack
  • TEMPERATURE CONTROL RANGE °F45 to 92
  • VOLTAGE24
  • HERTZ60
  • AMPERAGE0.125
  • ELECTRICAL CONNECTIONSRc, G, Y1, Y2, O/B, PEK, Rh, C, W1, W2, ACC-, ACC+
  • OPERATING HUMIDITY RANGE (%RH)20 to 90
  • PROGRAMMABLE7 Day
  • SETTINGS PER DAYUnlimited
  • SETTINGS PER WEEK7
  • STAGES2H / 2C Conv or 4H / 2C Heat Pump
  • MOUNT TYPEWall
  • APPLICATIONResidential, Commercial
  • DESCRIPTIONThermostat
  • FEATURESVoice Control, Built-in Amazon Alexa, WiFi, Bluetooth 5.0 and Spotify Enabled
  • FOR USE WITHGas, Oil, Electric, Dual Fuel and Forced Air HVAC Systems
  • INCLUDESRemote Sensor, Mounting Plate, Trim Plate, SmartSensor
  • LISTING, RATING, CERTIFICATIONEnergy Star Certifited, ROHS Complaint
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBEREB-STATE5P-01
  • COMPATIBLE WITHApple HomeKit, Google Assistant, Samsung SmartThings, and IFTTT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

Item #: B1338807

Not Yet Rated

Ships same day.

$239.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ecobee EB-RSHM2PK-01 SmartSensor 2 Pack

$81.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor

Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor

Item #: WBB2320552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Ecobee EB-STATE5P-01 Smart Thermostat Pro with Voice Control & Sensor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant