Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portable Blowers

Industrial air blowers are designed to dry wet floor surfaces and keep floors as dry as possible. Blowers are built to withstand tough industrial environments. Portable air blowers are equipped with adjustable airflow settings, ensuring precise control over ventilation or drying tasks. They're also designed for ease of use, with ergonomic handles and built-in cord management for hassle-free transportation and storage. Portable air blowers can be used to dry wet floor surfaces and prevent wet floor hazards.
51 Results

Portable Blowers Accessories

Portable Air Movers & Floor Dryers

Portable Air Movers & Floor Dryers
Portable Air Movers & Floor Dryers offer high-performance fans for drying floors, carpets, walls, and other wet surfaces. They are perfect for flood restoration, janitorial, and maintenance applications. These floor dryers are compact and lightweight, yet durable and rugged, and come with a variety of features.
CompareImageCFMHorsepowerVoltageSpeedCord LengthBrandModel #Price
XPOWER Multi-Purpose Mini Mighty Air Mover With Built-in Power Outlet, 3 Speed, 1/5 HP, 800 CFM
800 CFM
1/5 HP
115 V
3 ft/min
10 ft
XPOWER
WBB2262690$109.95
XPOWER Freshen Aire Scented Air Mover With Daisy Chain & 3-Hour Timer, 3 Speed, 1/3 HP, 2000 CFM
2000 CFM
1/3 HP
115 V
3 ft/min
20 ft
XPOWER
WBB2006558$325.95
Global Industrialā„¢ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
2800 CFM
3/4 HP
115 V
3 ft/min
20 ft
Global Industrial
Ships Same Day
WB641770
$359.95
Global Industrialā„¢ Air Mover, 2 Speed, 1/2 HP, 2200 CFM
2200 CFM
1/2 HP
115 V
2 ft/min
15 ft
Global Industrial
Ships Same Day
WB641763
$259.95
Global Industrialā„¢ Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM
4000 CFM
1 HP
115 V
3 ft/min
15 ft
Global Industrial
WB641764$389.95
Global Industrialā„¢ Low Profile Air Mover, Two Speed, 1/4 HP, 1000 CFM
1000 CFM
1/4 HP
115 V
2
25 ft
Global Industrial
Ships Same Day
WB641767
$305.95
CatĀ® Professional Air Blower, 4 Speed, 1/3 HP, 1200 CFM
1200 CFM
1/3 HP
120 V
61.4 ft/min
9-1/2 ft
Cat
WBB3785022$165.95
CatĀ® Professional Air Blower, 4 Speed, 1/20 HP, 300 CFM
300 CFM
1/20 HP
120 V
23.4 ft/min
9-1/2 ft
Cat
WBB3785021$139.95
XPOWER Low Profile Air Mover With Daisy Chain, 3 Speed, 1/3 HP, 1050 CFM
1050 CFM
1/3 HP
115 V
3 ft/min
15 ft
XPOWER
WBB2262689$365.95
XPOWER Mini Air Mover w/Daisy Chain & 3-Hour Timer, 4 Positions 3 Speeds 1/5 HP - P-230AT-Bl
925 CFM
1/4 HP
115 V
3 ft/min
10 ft
XPOWER
WBB1581970$109.95
Showing 1-10 of 31 results

Axial Air Movers

Axial Air Movers
Compact and efficient, Axial Air Movers are portable blowers for fanning, ventilating, and cooling in industrial settings. With durable construction, they effectively circulate air, removing dust, smoke, and contaminants. Convenient features like adjustable tilt, handle, and cord wrap ensure easy transportation and storage.
Showing 1-10 of 11 results

Safety Cone Cordless Floor Drying System

Safety Cone Cordless Floor Drying System
The Safety Cone Cordless Floor Drying System helps keep wet floors safe and is ideal for any emergency situation. It combines a heavy-duty parabolic cone, industrial blower, and rechargeable lithium-ion battery for efficient, no-hassle drying on the go. Easy to transport, this cordless floor dryer is perfect for emergency and disaster relief efforts.

Vertical Floor Dryers

Vertical Floor Dryers
Vertical Floor Dryers are perfect for locations with limited space. These powerful floor dryers quickly dry wet surfaces, minimizing downtime. They are lightweight and compact, saving space. These low profile air movers have adjustable air speeds, making them ideal for projects of any size. With metal or stainless steel construction and a rugged design, these dryers are built to last.

Inflatable Blowers

Inflatable Blowers
Our powerful and versatile inflatable blowers are perfect for inflating bounce houses, inflatable advertisements like tub men, and more. This blower offers two operating positions for convenience. Despite its impressive performance, it ensures energy efficiency and easy portability.

How to Choose the Right Floor Dryer Fan

Floor dryer fans provide focused airflow to help improve drying and air circulation in commercial, institutional, and industrial environments. Also known as portable blowers or air movers, these units are commonly used for floor maintenance, carpet drying, ventilation, and moisture recovery applications.

Selecting the right floor dryer fan depends on the size of the area, airflow requirements, surface type, portability needs, and frequency of use.

Floor Dryer Fan vs. Regular Fan

While both products move air, they are designed for different purposes.

Regular fans are primarily used for general air circulation throughout a space. Floor dryer fans are designed to deliver stronger, targeted airflow across specific areas where increased air movement is needed.

This focused airflow makes floor dryer fans suitable for applications such as:

  • Drying recently cleaned floors
  • Supporting carpet maintenance
  • Improving airflow in specific work areas
  • Assisting moisture recovery projects

Floor Dryer Fan vs. Portable Blower or Air Mover

Floor dryer fans, portable blowers, and air movers are terms often used to describe equipment designed to move air across surfaces.

These products are selected when a facility needs directed airflow rather than general room circulation. The right choice depends on airflow requirements, the size of the area, surface conditions, and how frequently the equipment will be used.

How to Choose a Floor Dryer Fan

Consider Airflow and CFM

Airflow capacity is an important factor when selecting a floor dryer fan. Airflow is commonly measured in cubic feet per minute (CFM), which indicates the volume of air the unit can move.

Higher CFM ratings may be beneficial for:
  • Larger areas
  • More demanding drying applications
  • Spaces requiring stronger air movement

The appropriate airflow depends on the size of the area, surface type, and overall application requirements.

Evaluate the Area Being Serviced

The layout and size of the space can influence the type of floor dryer fan needed.

Consider:
  • Open floor areas
  • Carpeted spaces
  • Multiple rooms
  • Areas with limited airflow
  • Locations where equipment needs to be frequently moved

Larger spaces may require multiple units or models with greater airflow capacity.

Consider Portability and Storage

Floor dryer fans are often moved between rooms, buildings, and job sites. Equipment that is easy to transport and store can help maintenance teams work more efficiently.

Consider:
  • How often the unit will be relocated
  • Available storage space
  • Ease of positioning during use

Floor Dryer Fans for Facility Maintenance Applications

Floor dryer fans support a variety of commercial maintenance tasks where increased airflow can improve drying conditions.

Floor Cleaning

After routine floor cleaning, increased air movement can help reduce drying time and allow areas to return to normal use more quickly.

Carpet Maintenance

After carpet extraction or deep cleaning, floor dryer fans help move air across carpeted surfaces to support the drying process.

Moisture Recovery

During water-related incidents, floor dryer fans can help improve airflow around affected areas as part of a larger recovery process.

Benefits of Floor Dryer Fans

Floor dryer fans can help facilities:

  • Improve targeted air movement
  • Support faster drying after maintenance activities
  • Reduce downtime in occupied spaces
  • Provide flexible airflow solutions
  • Support cleaning and recovery operations

Common Applications

Floor dryer fans are commonly used in:

  • Schools and universities
  • Healthcare facilities
  • Office buildings
  • Hotels and hospitality locations
  • Retail facilities
  • Warehouses
  • Manufacturing environments
  • Commercial cleaning operations
  • Restoration projects

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What is a floor dryer fan used for?

Floor dryer fans are used to direct high-velocity airflow across floors, carpets, and surfaces where increased air movement is needed. Common applications include floor maintenance, carpet drying, ventilation, and moisture recovery.

What is the difference between a floor dryer fan and a regular fan?

Floor dryer fans provide focused, high-velocity airflow across specific areas, while regular fans are designed primarily for general air circulation throughout a room.

Are floor dryer fans the same as portable blowers or air movers?

Yes. Floor dryer fans are commonly referred to as portable blowers or air movers because they are designed to move air across surfaces for drying and ventilation applications.

What is CFM and why does it matter for floor dryer fans?

CFM stands for cubic feet per minute and measures the amount of air a fan can move. Higher CFM ratings may be useful for larger areas or applications that require increased airflow.

How many floor dryer fans are needed to dry a room?

The number of floor dryer fans needed depends on the size of the area, surface type, moisture level, airflow requirements, and drying conditions. Larger areas may require multiple units to provide adequate air movement.

How long does it take for a floor dryer fan to dry a floor?

Drying time depends on the surface material, amount of moisture, airflow, temperature, and humidity levels. Floor dryer fans can help accelerate drying by increasing air movement across affected surfaces.