Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baseboarders® Left Side Open Premium Endcap EC002-LF

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Baseboarders® Left Side Open Premium Endcap EC002-LF

Item #: WBB1596806

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Baseboarders® Left Side Open Premium Endcap EC002-LF

Baseboarders® are the unique easy slip-on baseboard heater covers that instantly transform any ugly old hydronic baseboard heater into a clean, modern and elegant architectural highlight while maximizing airflow around the heating element. The open left side (when facing the baseboard heater) endcap just snaps onto a Baseboarders® panel to fully cover the side of the baseboard heater.
  • The copper/PEX pipe must require an exit out of the endcap for an open style endcap.
  • For pipes that terminate at an elbow and then disappear into the floor or wall, use a closed style endcap.
Hot Water (hydronic) baseboard heaters only.

Retrofits To Only Baseboarders® brand baseboard heater covers.

Product Specifications

    • BRANDBaseboarders®
    • LENGTH INCHES3
    • WIDTH INCHES3
    • HEIGHT INCHES8
    • WEIGHT LBS0.75
    • COLORWhite
    • CONSTRUCTIONGalvanized Steel
    • TYPEEndcap
    • LIMITED WARRANTY YEARSRusting - Lifetime
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!