- Solid state variable device controls heat loads up to 15 A
- 120/208/240 Volt "In-Line" Controller
- Built in On/Off knob switch with positive "off" and surface plate included
- Designed for a 2" x 4" electrical wall box mounting (not supplied)
- Must be mounted in a protected area
- Can only operate Fostoria quartz tube infrared heaters
- Limited warranty of 1 year
TPI Variable Heat Control For Quartz Electric Infrared Heater, 3"L x 5"W x 5"H
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Controller |
| Color | Brown |
| Amperage | 15 A |
| Voltage | 120/208/240 V |
| Material | Stainless Steel |
| Amps High | 15 A |
| Description | Indoor / Outdoor Use |
| Manufacturers Part Number | VHC15 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |