discount codeFree shipping over 300

Applied at checkout

King Pic-A-Watt® Wall Heater Interior And Grill PAW1215I-W, 1500W Max, 120V, Compact, White

King Pic-A-Watt® Wall Heater Interior And Grill PAW1215I-W, 1500W Max, 120V, Compact, White

Item #: WBB892624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $204.95

Quantity

Popular item in this category

King Forced Air Wall Heater WHF2420-W, 2000W, 240V, White

Usually ships in 5 to 8 days

Not Yet Rated

$177.95

Customers Also Viewed

King Pic-A-Watt® Wall Heater Interior And Grill PAW1215I-W, 1500W Max, 120V, Compact, White

Compact King Pic-A-Watt® Wall Heater is made of steel for long lasting durability. Includes heater interior and grille only. Wall can not included. Unique design with low mounting height allows for ease of use. User selects appropriate electric wattage for individual application by disconnecting color-coded terminals. Squirrel cage blower allows whisper quiet operation. grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Purchase with PAWIC for recess mounting or PAWS for surface mounting. Ideal for primary heating system in apartments, homes and as supplemental heat in residential and commercial HVAC applications. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES4-1/2
  • WIDTH INCHES13-1/2
  • HEIGHT INCHES7-1/2
  • MINIMUM MOUNTING HEIGHT INCHES4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS6.5
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH5120
  • BTU MEDIUM3413
  • BTU LOW1707
  • VOLTAGE120
  • PHASE1
  • WATTS HIGH1000
  • WATTS LOW500
  • KILOWATTS1 / 0.5
  • BUS WIRE GAUGE (AWG)14
  • INCLUDESWall Heater Interior and Grille
  • LISTING, RATING, CERTIFICATIONcULus
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER PART NUMBERPAW1215I-W
  • AMPS HIGH12.5
  • AMPS MEDIUM8.33
  • AMPS LOW4.17
  • WATTS MEDIUM1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Pic-A-Watt® Wall Heater Interior And Grill PAW1215I-W, 1500W Max, 120V, Compact, White

King Pic-A-Watt® Wall Heater Interior And Grill PAW1215I-W, 1500W Max, 120V, Compact, White

Item #: WBB892624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top