Take 15% off your entire order!

Offer applied at checkout

+

Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V

Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V

Item #: WBB1886669

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $217.95

Promotional Price: $185.00

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V

Features:
  • Contemporary commercial grade steel grille, designed to provide comfort through optimized airflow
  • Voltage selection: 208 volts
  • Wattage selection: 1,000-2,000 Watts
  • Built-in ON/OFF switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
  • Built-in fan delay switch energizes fan motor only after elements are heated, which prevents discharge of unheated air
  • Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level
  • All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area 1 year workmanship warranty, 5 year warranty on element
  • cETLus certified - Conforms to ANSI/UL2021 and CSA C22.2, No. 46

Product Specifications

  • BRANDApproved Vendor
  • WIDTH INCHES9-1/4
  • GRILLE WIDTH INCHES10-5/8
  • DEPTH INCHES3-3/4
  • GRILLE DEPTH INCHES7/8
  • HEIGHT INCHES11
  • GRILLE HEIGHT INCHES12-1/8
  • MINIMUM MOUNTING HEIGHT INCHES4
  • WIRE SIZE#14 AWG
  • WEIGHT LBS10
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSRA2020DSF
  • BTU HIGH6824
  • BTU LOW3412
  • CFM HIGH65
  • VOLTAGE208
  • PHASE1
  • WATTS HIGH2000
  • WATTS LOW1000
  • KILOWATTS2 / 1
  • MOTOR TYPEPermanently Lubricated Totally Enclosed
  • APPLICATIONCommercial, Small Room
  • INCLUDESAxial Fan
  • THERMOSTATIntegral Double Pole
  • SAFETY FEATURESBuilt-In Disconnect Switch
  • LISTING, RATING, CERTIFICATIONcETLus
  • LIMITED WARRANTY YEARS1 Year On The Unit / 5 Years On Element
  • AMPS HIGH9.6
  • AMPS LOW4.8
  • COLORWhite
  • MAXIMUM MOUNTING HEIGHT INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Small Room Fan-Forced Wall Heater SRA2027DSF, 2000/1500W, 277/240V

Item #: B1886718

(1)

Ships same day.

$185.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V

Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V

Item #: WBB1886669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant